Item# : EA950CB
Description : Suction Lifter with Pump
Spec
| Body material | Plastic |
Load capacity | 57kg |
|---|---|---|---|
| Pad dim. | Dia. 200mm |
Pad material | Special rubber |
| Operating temperature range | -12℃ to 49℃ |
Self-weight | 800g |
| With a case (Size:300 x 245 x 108mm) |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 23,400 (Excluding tax)/¥ 25,740(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:28 (2026/11/19 02:26 Currently) |
||||
| Catalog Page | Page 0167 | ||||