Product Detail

URL:

Item# : EA950CD

Description : Suction Lifter with Pump Gauge

Spec

Body material Aluminum
Carrying capacity 120kg
Gauge scale 0 to -1.0bar
Adsorption face 210mm
Pad dim. Dia. 210mm
Pad material Special rubber
Height 80mm
Self-weight 1.34kg
With vacuum pump
With a case(Size:270 x 230 x 90mm)
You can check the adhesion level by the gauge. When the needle shows red,pump out it to the needle comes in blue.
Suction force is increased by pressing the piston.
To remove the lifter, please do from put the luggage in a safe place.
Press the valve lever until the lifter is out, please release the vacuum.
Additional explanation
Catalog Price (JPY)

¥ 73,700 (Excluding tax)/¥ 81,070(Tax including)

Quantity of stock

Latest stock:19

(2026/11/21 16:46 Currently)

Update
Catalog Page Page 0167
New model image

Documents

Instruction manual(Japanese)
  1. PDF
Catalog
  1. IMG