Product Detail

URL:

Item# : EA950CE

Description : Suction Lifter with Pump

Spec

Body material Aluminum
Pad material Special rubber
Carrying capacity 80kg in vertical direction
Height 85mm
Pad dim. Dia. 220mm
Self-weight 1,080g
Accessories Storage case(Size:310 x 280 x 105mm)
With release lever
Adsorb the sucker at the pump operation.
Body is straight pressed against the target ,and then follow until the red line of the pump is to remain hidden in the handle.
Additional explanation
Catalog Price (JPY)

¥ 28,200 (Excluding tax)/¥ 31,020(Tax including)

Quantity of stock

Latest stock:32

(2026/11/20 18:26 Currently)

Update
Catalog Page Page 0167

Replacement Items

EA950C-1A
Web catalog image

Documents

Instruction manual(Japanese)