Item# : EA950CX
Description : Suction Positioning Device
Spec
| Material | Body : Plastic, Suction pad : Special rubber |
Pad dim. | Dia. 19, dia. 24, dia. 30mm |
|---|---|---|---|
| Maximum load | φ9mm:455g, φ24mm:824g, φ30mm:1,307g |
Size when it is fitted with a sucker | 150mm |
| Self-weight | 60g |
||
| Available for glass,plastic,metal etc. |
|||
| Pump is a rotary type of suction and release. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 19,300 (Excluding tax)/¥ 21,230(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/22 04:33 Currently) |
||||
| Catalog Page | Page 0168 | ||||