Product Detail

URL:

Item# : EA950DA

Description : Suction Lifter

Spec

Body material Aluminum alloy
Pad material Special rubber
Carrying capacity 75kg
Pad dim. Dia. 150mm
Height 125mm
Body dim. 400 x 370mm
Self-weight 1.26kg
Adsorption pushing lever. Release pull the lever.
Necks swing, it is suitable for the R surface, car front glass etc.
Surface of glass, flat plastic, metal, polished wood, marble, such as tiles is a smooth, it is suitable for material with no ventilation.
Additional explanation
Catalog Price (JPY)

¥ 33,500 (Excluding tax)/¥ 36,850(Tax including)

Quantity of stock

Latest stock:14

(2026/11/23 02:33 Currently)

Update
Catalog Page Page 0167

Replacement Items

EA950DC-1
Web catalog image

Documents

Instruction manual(Japanese)
  1. PDF
Catalog
  1. IMG