Item# : EA950F
Description : Suction Lifter
Spec
| Body material | Aluminum alloy |
Pad material | Special rubber |
|---|---|---|---|
| Sucker surface | Convex type |
Carrying capacity | 60kg |
| Pad dim. | Dia. 180mm |
Height | 150mm |
| Secure on the uneven surface, tiles and blocks etc. |
|||
| It is also possible adsorption in the bending of the 1000R. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 45,400 (Excluding tax)/¥ 49,940(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:16 (2026/11/18 12:58 Currently) |
||||
| Catalog Page | Page 0166 | ||||