Item# : EA950R-2
Description : Suction Lifter
Spec
| Material | Resin |
Carrying capacity | 2kg in the vertical direction |
|---|---|---|---|
| Suction pad size | φ30mm |
Pad material | Special rubber |
| Height | 35mm |
||
| It can be used in glass and plastic, metal, or the like various things. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,190 (Excluding tax)/¥ 1,309(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:95 (2026/11/23 06:27 Currently) |
||||
| Catalog Page | Page 0168 | ||||