Product Detail

URL:

Item# : EA950RS

Description : Suction Pad Set

Spec

Adsorption Capability 15kg
Pad Size Dia 80mm
Overall Height When Holding Hook :72mm
When T Grip :70mm
Material Special Rubber
Hold Hook Material The core is iron, the outside is plastic
T Grip Material Resin processing to metal(PA6 including glass fiber)
Weight When Holding Hook :140g
When TGrip :140g
Lifting direction of suction lifter Can be used in the vertical direction for what you want to suck.
Hold Hook ,TGrip Adapted
Additional explanation
Catalog Price (JPY)

¥ 8,330 (Excluding tax)/¥ 9,163(Tax including)

Quantity of stock

Latest stock:14

(2026/11/01 05:44 Currently)

Update
Catalog Page Page 0168