Product Detail

URL:

Item# : EA950YC-355

Description : Fixed Mount Type Suction Holder

Spec

Material Guide : Aluminum, Body : Hard plastic
Dim. 280 x 400mm
Pad dim. Dia. 120mm
Slide adjusting range 13mm
Pad material Special rubber
Glass can be positioned for bonding at 90 °, can be retained.
The guide of right angle, and the pad with the sealing lip of 90 ° is equipped with two.
Additional explanation
Catalog Price (JPY)

¥ 40,700 (Excluding tax)/¥ 44,770(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 11:54 Currently)

Update
Catalog Page Page 0166
Web catalog image

Documents

Catalog
  1. IMG