Product Detail

URL:

Item# : EA951BE-1

Description : Flexible Mount

Spec

Angle adjustment-
Tilt: 210°, Rotation: 360°
Fixation method-Supporting knob and hexagonal screw
Mounting base dim.-50.8 x 41.3mm
Base hole dia.-4.0, 4.5mm
Material-Steel
Maximum load-4.5kg
Overall height 150mm
Additional explanation
Catalog Price (JPY)

¥ 4,600 (Excluding tax)/¥ 5,060(Tax including)

Quantity of stock

Latest stock:7

(2025/06/19 02:33 Currently)

Update
Catalog Page Page 2521
Web catalog image

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG