Product Detail

URL:

Item# : EA951BR-1A

Description : [Stainless Steel] Toggle Latch

Spec

Material Stainless (SUS304)
Length(mm) 63
Width(mm) 23
Hole dia.(mm) 3.4
Polishing Finish
Stainless [Steel] Toggle Latch Lock
Superior In Its Corrosion Resistance Capability Which Enables It To Be Used Both Indoors And Outdoors.
Additional explanation
Catalog Price (JPY)

¥ 500 (Excluding tax)/¥ 550(Tax including)

Quantity of stock

Latest stock:40

(2026/11/14 06:37 Currently)

Update
Catalog Page Page 1357
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG