Item# : EA951BR-3A
Description : [Stainless Steel] Toggle Latch
Spec
| Material | Stainless (SUS304) |
Length(mm) | 63 |
|---|---|---|---|
| Width(mm) | 23 |
Hole dia.(mm) | 3.4 |
| Polishing Finish |
|||
| Stainless [Steel] Toggle Latch Lock |
|||
| Superior In Its Corrosion Resistance Capability Which Enables It To Be Used Both Indoors And Outdoors. |
|||
| Equipped With A Keyhole And Therefore Possible To Be Locked Using A Padlock. |
|||
| If You Do Not Want To Carry A Key, A Dial-type Change Lock Size 20 Is The Most Suitable. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 540 (Excluding tax)/¥ 594(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:72 (2026/11/09 14:26 Currently) |
||||
| Catalog Page | Page 1357 | ||||