Product Detail

URL:

Item# : EA951BR-61

Description : [Stainless Steel] Toggle Latch

Spec

It is lockable with a padlock, of which shackle's diameter is up to 8mm.
Excellent corrosion and heat resistances
Length(mm) 96
Width(mm) 26.4
Hole dia.(mm) 5.5・5.6
Material-SUS304
Finish-Electro polishing
Additional explanation
Catalog Price (JPY)

¥ 2,480 (Excluding tax)/¥ 2,728(Tax including)

Quantity of stock

Latest stock:3

(2026/11/04 01:18 Currently)

Update
Catalog Page Page 1357
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG