Item# : EA951CK-221
Description : Stopper Hinge
Spec
| Material | Hinge part:Iron SPCC / Trivalent Chromate , Axis :Stainless (SUS304) |
||
|---|---|---|---|
| ★With Stopper(0°, 90°, 180°) |
|||
| Suitable for steel folding doors and industrial machine doors. |
|||
| Full length | 60mm |
The width | 56mm |
| Thickness | 2mm |
Hole Dia | 4mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,170 (Excluding tax)/¥ 1,287(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/03 17:44 Currently) |
||||
Replacement Items
|
|