Product Detail

URL:

Item# : EA951CY-30A

Description : [Stainless Steel] Return Hinge

Spec

Material-Stainless(SUS304), Resin
Finish-Barrel polishing
Load-10kg以下
Compatible door-Thickness:30 to 40mm, Width:Less than 650mm
With Screw
Accessories-Stainless(+)truss tapping thread 3.5x25(2pcs.), Stainless(+)flat countersunk head tapping screw 3.5x25(11pcs.)
The door stop position can be adjusted at an interval of approx. 20°.
Additional explanation
Catalog Price (JPY)

¥ 4,160 (Excluding tax)/¥ 4,576(Tax including)

Quantity of stock

Latest stock:2

(2026/11/09 13:44 Currently)

Update
Catalog Page Page 1342
Web catalog image

Documents

Flyer
  1. PDF
ESCO dimentional drawing
  1. IMG