Product Detail

URL:

Item# : EA951DG-71

Description : Hook[Adjustment type]

This product is no longer available. Please refer to replacement item below.

Spec

Material Steel (seize Painting )
Height 55mm
Depth 50mm
The width 20mm
[Stainless Steel] Hook Opening Width(Mm) 15mm
Load Capacity About 2.5kg
Qty. Per Unit 2 Pcs
Possible To Be Attached To Lintels, Window Frames, Or H-steels By Adjusting The Width Between 9 And 31 Mm.
Additional explanation
Catalog Price (JPY)

¥ 615 (Excluding tax)/¥ 677(Tax including)

Quantity of stock

Latest stock:0

(2025/12/14 22:47 Currently)

Update
Catalog Page Page 1404
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG