Item# : EA951DV-2
Description : Belt Adapted Swivel Hook (Olive Drab Color )
Spec
| Material | Hook :Polycarbonate Belt :Nylon |
Hanging The bottom Load | 3kg |
|---|---|---|---|
| size | Dxh :48×85mm The width :37mm Opening(mm) :18mm |
Belt Applicable Dia. | 20~40mm |
| Belt Width | 25mm |
||
| The hook part rotates 360 degrees. |
|||
| Wrapped around a belt with surface fastener and installed. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 520 (Excluding tax)/¥ 572(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:59 (2026/08/29 07:09 Currently) |
||||
| Catalog Page | Page 1354 Page 2549 | ||||