Product Detail

URL:

Item# : EA951DV-3

Description : Belt Adapted Spin Carabiner

Spec

Material Hook :Polycarbonate
Belt :Nylon
Hanging The bottom Load 3kg
size Dxh :50×105mm
The width :37mm
Opening :28mm
Belt Applicable Dia. 20~40mm
Belt Width 25mm
The hook rotates 360 degrees.
Attached by winding a belt with a hook-and-loop fastener on the product.
★By fixing the movable section the carabiner can also be used as a hook.
Additional explanation
Catalog Price (JPY)

¥ 775 (Excluding tax)/¥ 853(Tax including)

Quantity of stock

Latest stock:691

(2026/11/05 21:15 Currently)

Update
Catalog Page Page 1354 Page 2549
Web catalog image

Documents

Catalog
  1. PDF
SDS other languages