Product Detail

URL:

Item# : EA951FA-29

Description : Door Stopper Long type

Spec

Dim.-83 x 60 x 440mm
Material- ABS resin, steel, synthetic rubber, thermoplastic polyurethane, urethane elastomer
Applicable range-280mm
Since it is a suction type, it does not damage the door.
This tool can be used for steel door, aluminum door, and wooden door without auxiliary plate.
Sucker size-Approximately 7.8 cm
Effective step-Approximately 28 cm
Additional explanation
Catalog Price (JPY)

¥ 2,960 (Excluding tax)/¥ 3,256(Tax including)

Quantity of stock

Latest stock:7

(2026/11/01 05:02 Currently)

Update
Catalog Page Page 1329