Item# : EA951FA-32
Description : Door Stopper (With Handle)
Spec
Material | Body ・Grip :Elastomer Resin 、 Shaft :Aluminum |
Accessories | Iron Plate 、Double-Sided Tape 、Bis |
---|---|---|---|
Because of the long handle, operation is easily possible without crouching. | |||
Since a magnet is attached to the grip part, it can be fixed to a steel door when not being used. |
|||
Size | Base Size :26x594(H)mm Stopper :40x56x138(H)mm |
Applicable Range | 5 to 50mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,530 (Excluding tax)/¥ 2,783(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/18 05:06 Currently) |
Replacement Items
|