Product Detail

URL:

Item# : EA951FC-70

Description : Fire extinguisher Holder

Spec

※Fire extinguisher is sold separately.
Exclusive for 6・10-type fire extinguisher
Weight 2kg
Material Steel Polypropylene
It can be easily installed by just fixing the flexible clamp on a single pipe.
It can be fixed so firmly that there is no need to worry about the extinguisher falling over.
Size 50 x 75 x 120(H)mm
Additional explanation
Catalog Price (JPY)

¥ 2,220 (Excluding tax)/¥ 2,442(Tax including)

Quantity of stock

Latest stock:15

(2026/10/22 15:17 Currently)

Update
Catalog Page Page 1392 Page 2349

Replacement Items

EA951FC-71