Item# : EA951FD-16A
Description : [Stainless Steel] Hanger
Spec
| ※Caution ※ | 【The Product Must Be Assembled By User 】 |
Material | ・Pipe :Stainless Winding Steel ,Stainless ,Aluminum ・Part :ABS,PP |
|---|---|---|---|
| Dim. When In Use | 145~235(W)×89(D)×134(H)cm |
Storage Dim | 145(W)×19(D)×152(H)cm |
| Load Capacity | The whole ,About 20kg until |
Weight | About 6.3kg |
| Rough capacity to hang | Futon 4Sheet |
||
| Two-bar Structure To Let Air To Through |
|||
| Equipped With Multipurpose Hanger Where You Can Hang Other Clothes, Too | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 18,800 (Excluding tax)/¥ 20,680(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:8 (2026/11/21 12:53 Currently) |
||||
| Catalog Page | Page 2102 | ||||