Item# : EA951FE-47
Description : Basket Wagon
Spec
| Material | Polypropylene |
Basket size | Upper Stage :440 x 320 x 270(H)mm、 Lower Stage :440 x 320 x 400(H)mm |
|---|---|---|---|
| Load Capacity | Upper Stage :7kg、 Lower Stage :8kg |
||
| With Caster |
|||
| size | 501(W) x 320(D) x 935(H)mm |
Weight | 2.8kg |
| Caster | Freex4 (Material:Polypropylene) |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,270 (Excluding tax)/¥ 6,897(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/21 12:01 Currently) |
||||
| Catalog Page | Page 2101 | ||||