Item# : EA951FE-75A
Description : Slide Tray
Spec
Size | 225(W)×395(D)×395 To 435(H)mm |
Weight | About 1.8kg |
---|---|---|---|
Total Load Capacity | 6kg(Shelf Board 1Sheet Per 3kg) |
Material | Pipe :Pvc Covering Steel pipe 、 Mesh Panel :Steel 、 Shelf ・Slidetray :Polypropylene |
The Sliding Tray Is Of The Depth Of 7.8 Cm Which Would Not Let Seasoning Bottles Easily Fall Down. |
|||
Equipped With Some Trays Which Will Make It Easier To Pick What Is Stored Further In The End. |
|||
No Need To Use Any Screw, Anyone Can Assemble It In A Few Minutes. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,060 (Excluding tax)/¥ 3,366(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/17 14:33 Currently) |
||||
Catalog Page | Page 2202 |