Item# : EA951FG-524
Description : Wrap Holder (With Magnet)
Spec
| The magnet system |
|||
| Material | Body :Steel 、 Bar :Natural Wood |
Weight | 0.5kg |
|---|---|---|---|
| Load Capacity | About 1kg |
Compatible Dim. | About 45(W) x 45(D)mm Within 、 Height 155mm Or More Food Packing For Wrap Film Box |
| size | 185 x 65 x 155(H)mm |
Load Capacity | About 1kg |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,590 (Excluding tax)/¥ 1,749(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/01 19:11 Currently) |
||||
| Catalog Page | Page 2109 | ||||