Product Detail

URL:

Item# : EA951KD-11

Description : Sliding Glass Lock

Spec

Material-Body: zinc die-cast, chrome plating,
Lock: iron (nickel plating)
Dim.-Body: 108 x 11 x 20(T)mm, Cylinder: dia. 26 x 25(H)mm
Weight-58g
Key-2 pcs included
Applicable glass door thickness-3 to 7mm
4 mm or more of clearance between doors passing each other is needed.
Glass door overlapping width -20 to 60mm
Simple lock for glass sliding door
Specification The key number is not specified.
Additional explanation
Catalog Price (JPY)

¥ 1,000 (Excluding tax)/¥ 1,100(Tax including)

Quantity of stock

Latest stock:9

(2026/11/14 23:16 Currently)

Update
Catalog Page Page 2321
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG