Item# : EA951KD-12
Description : Sliding Glass Lock
Spec
| Material-Body: zinc die-cast, chrome plating, Lock: iron (nickel plating) |
|||
| Dim.-Body: 108 x 11 x 20(T)mm, Cylinder: dia. 26 x 25(H)mm |
|||
| Weight-58g | |||
| Key-2 pcs included |
|||
| Applicable glass door thickness-3 to 7mm |
|||
| 4 mm or more of clearance between doors passing each other is needed. |
|||
| Glass door overlapping width -20 to 60mm |
|||
| Simple lock for glass sliding door |
|||
| Specification | Common key | ||
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,000 (Excluding tax)/¥ 1,100(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:19 (2026/11/09 19:03 Currently) |
||||
| Catalog Page | Page 2321 | ||||