Item# : EA951KF-32
Description : Digital surface Lock (With Key )
Spec
| Material | Zinc Alloy |
||
|---|---|---|---|
| For lightweight doors used at gate barn back door office partition etc. |
|||
| size | 40(W)×275(H)mm |
||
| Able to prevent the key from being left unlocked because of its automatic locking. |
|||
| Specification of a number is possible (4096 different numbers). You can freely specify a number in the range of 1-12 digits |
|||
| Changeable direction of lever |
|||
| With two keys (Even key operation alone you can unlock.) |
|||
| Door Thickness | 30~45mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 39,100 (Excluding tax)/¥ 43,010(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/13 12:01 Currently) |
||||
| Catalog Page | Page 1322 | ||||