Product Detail

URL:

Item# : EA954EE-91

Description : Parallel Stacking Table

Self-assembly product

Spec

Material Top Plate : Melamine decorative board
Leg :Steel Pipe + Aluminum Die-cast
Top Plate Thickness 20mm
Caster Free x 4 Pcs
(With 2 stoppers)
With hooks that can be hung on bags etc on both sides
Stacking is possible (Its shape allows for well-ordered straight parallel stacking )
Size (W x D x H) 1800 x 450 x 720mm
Weight 20.2kg
Load Capacity 40kg
With modesty panel
Additional explanation
Catalog Price (JPY)

¥ 59,800 (Excluding tax)/¥ 65,780(Tax including)

Quantity of stock

Latest stock:4

(2026/11/05 23:08 Currently)

Update
Catalog Page Page 1981
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
SDS other languages
  1. PDF
SDS Japanese