Product Detail

URL:

Item# : EA954EF-3

Description : Wooden Storage Box Set (Consolidated Type )

Self-assembly product

Spec

Size-364(W)x300(D)x734(H)mm
Shelf board size-340(W)x285(D)mm
Weight-8.8kg (1 pc)
Movable shelf board
It can be used by freely combining multiple shelves.
Accessories(1 pc)-18 wood double bogies for connection
Assembly type
Qty. per unit-3 pcs
Uses solid wood with few cavities for high durability and high load capacity.
Supports A4 size regardless of whether it is used vertically or horizontally
Securely connected with the attached wooden dowel. Expansion is possible according to the installation location.
Flexible combination! More robust by connecting vertically and horizontally alternately.
Up to 5 shelves can be added
Additional explanation
Catalog Price (JPY)

¥ 14,500 (Excluding tax)/¥ 15,950(Tax including)

Quantity of stock

Latest stock:3

(2026/10/30 14:22 Currently)

Update
Catalog Page Page 1589 Page 2005
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer