Item# : EA954HC-300
Description : PC Desk
Spec
| ※Caution ※ | 【The Product Must Be Assembled By User 】 |
Size | 631(W)×510(D)×1073(H)mm |
|---|---|---|---|
| Weight | 18.5kg |
Material | Table :Resin 、 Pole :Steel Caster:rubber |
| Total Load Capacity | 100kg |
||
| The Sliding Type Keyboard Table Is Set At The Height Of 944 Mm Which Is Appropriate To Be Used While Standing In Front Of The Desk. |
|||
| With Large Caster(Dia 75mm) |
|||
| The inside Shelf Control Possible |
|||
| Caster | Free ×2,Free(with stopper )×2 |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 52,900 (Excluding tax)/¥ 58,190(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/24 01:50 Currently) |
||||
| Catalog Page | Page 1970 | ||||