Item# : EA954JB-39A
Description : Document Stand [with Clamp]
Spec
Compatible size | Corresponds up to A4 manuscripts |
Paper Clip Number Of Sheets | 20 Sheets |
---|---|---|---|
Plate size | 240(W) x 335(H)mm |
Load Weight | 350g(It depends on the angle of arm part and holder part.) |
Table mountable thickness | Max. 60mm |
Table mountable depth | Max. 50mm |
Material | Plate :Resin , Clamp :Iron |
Accessories | Scale , Clip , Mounting Attachment , Clamp , Screw x 4, Spanner |
The clip can be extended up to 70 mm above. |
|||
Can hold up to 20 sheets of paper in A4 size. |
|||
The scale can be installed from either the left or the right. |
|||
The angle of the plate can be changed freely. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,780 (Excluding tax)/¥ 3,058(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/29 08:49 Currently) |