Product Detail

URL:

Item# : EA954JB-67

Description : Telephone Stand

Spec

Load capacity 1kg
Telephone base dim. Max. width 220mm
Body dim. 200(W) x 338(D) x 457(H)mm
Reinforced polystyrene
Range of base turn 360°
Clamp mountable thickness 60mm or less,
depth 40mm or more
A telephone can be installed at the height 300 to 400mm from the desk top.
The clip width of holder part can be expanded up to 220mm.
Weight 1.69kg
Additional explanation
Catalog Price (JPY)

¥ 8,300 (Excluding tax)/¥ 9,130(Tax including)

Quantity of stock

Latest stock:55

(2026/11/12 21:12 Currently)

Update
Catalog Page Page 1920
Web catalog image

Product movie

Documents

Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog