Product Detail

URL:

Item# : EA954TL-21A

Description : File Box

Spec

For A4 size
Size 260(W)×342(D)×223(H)mm
(Inside dim :237(W)×305(D)×217(H)mm)
Weight About 458g
Material Polypropylene
Color Clear
Qty. per unit 8pcs
The file box for storage of A4 size files is convenient for organizing documents in desks and cabinets
The bottom is waved and files and documents fit in the grooves preventing inclination.
Easy to identify the box in desk drawers and cabinets because of the 2 index spaces.
It can also be put vertically. The box is handy to use in cabinets and the desktop space can be used effectively if it is put on a desk.
Index seal 1Sheet with
Additional explanation
Catalog Price (JPY)

¥ 6,100 (Excluding tax)/¥ 6,710(Tax including)

Quantity of stock

Latest stock:3

(2026/11/09 06:51 Currently)

Update
Catalog Page Page 1836
Web catalog image

Documents

Catalog