Item# : EA955AD-3A
Description : Tool Cabinet For Light Weight
Spec
| ※Caution | Because of heavy items, deliveries of goods will be handed over the car |
Size | 580(W) x 620(D) x 700(H)mm |
|---|---|---|---|
| Weight | 65kg |
Drawer | Height x Piece number :100mm x 6 Pcs Inside Dim. :512 x 562mm Load Capacity :50kg Vertical Partition :12 Sheets Horizontal Partition :12 Sheets |
| Material | Steel |
Color | White Color |
| The drawer having a withstand load of 50 kg (uniform load) is optimum for storage of not only frequently used tools and parts, but also stationery products and medical supplies. | |||
| Multipurpose Cabinet with formal styling and clean image | |||
| By utilizing the respective longitudinal & lateral partition plates, detailed classification and orderly disposition are possible. | |||
| By using the double suspension rails, even the contents in the back can be easily taken out, while the drawer is pulled to the front side. | |||
| With latch (provisional lock) | |||
| All lock system (with key) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 131,300 (Excluding tax)/¥ 144,430(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/17 09:59 Currently) |
||||
| Catalog Page | Page 1606 | ||||