Product Detail

URL:

Item# : EA956A-61

Description : Carrying Case

Spec

Material Polypropylene
Drawer Inside Dim. 460 x 250 x 30(H)mm、
460 x 250 x 60(H)mm、
460 x 250 x 95(H)mm
Load Capacity 60kg
Lightweight because it is made of resin
Drawers can be inserted in any order
[A] Detachable trays with handles at two places, and two transparent covers for drawer below the top cover are attached.
[B] Five drawers are detachable, and the transparent cover with lock can be fitted to them respectively.
[C] Two casters are attached to the telescopic handle side.
Size 585 x 381 x 457(H)mm
Weight 15kg
Color Black
Additional explanation
Catalog Price (JPY)

¥ 112,000 (Excluding tax)/¥ 123,200(Tax including)

Quantity of stock

Latest stock:1

(2026/11/24 00:35 Currently)

Update
Catalog Page Page 0378