Product Detail

URL:

Item# : EA956AB-6

Description : Tool Wagon

Self-assembly product

Spec

※Caution ※ 【The Product Must Be Assembled By User 】
size 715(W) x 410(D) x 880(H)mm
Drawer 570(W) x 275(D) x 65(H)mm
Swivel Caster x 2(Dia 100 x 30mm )
With Stopper 、
Fixed Caster x 2(Dia 100 x 30mm )
Material Body :Steel 、
Caster :Resin
Weight 24kg
Load Capacity Drawer :5kg、Intermediate Shelf :15kg、
Bottom Shelf :20kg
Additional explanation
Catalog Price (JPY)

¥ 42,500 (Excluding tax)/¥ 46,750(Tax including)

Quantity of stock

Latest stock:2

(2026/11/05 04:01 Currently)

Update
Catalog Page Page 1598
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG