Item# : EA956AH-12
Description : Tool Wagon(Resin)
Spec
| ※Caution ※ | 【The Product Must Be Assembled By User 】 |
Size | 895×457×870(H)mm |
|---|---|---|---|
| Load Capacity | 181kg(Upper: 90kg, Lower: 90kg) |
Material | High-Density Polyethylene |
| Wheel material | Rubber |
Wheel Dia. | Dia 102mm |
| Wheel | Free ×4(Inside 2 Pcs With Stopper ) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 24,800 (Excluding tax)/¥ 27,280(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:11 (2026/11/06 07:41 Currently) |
||||
| Catalog Page | Page 1596 | ||||