Item# : EA956AL-1A
Description : Tool Wagon
Spec
| ※Caution ※ | 【The Product Must Be Assembled By User 】 |
Size | 650(W)×410(D)×975(H)mm |
|---|---|---|---|
| Load Capacity | Per Shelf 1 Step :15kg、 Static Load Capacity (The whole):50kg、 To the Handle Suspension Load Capacity :2kg |
Weight | 5kg |
| Material | Polypropylene 、Chlorination Vinyl Covering Steel pipe |
Wheel material | Polypropylene |
| Wheel Dia. | Dia. 50mm |
Wheel | Free ×4(Inside 2 Pcs With Stopper ) |
| A Wagon For Storing And Carrying Bulky Tools. Equipped With A Handle That Makes It Easier To Push The Wagon. Easy To Store Screws And Cords As Well And Perfect For Moving Around. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,700 (Excluding tax)/¥ 13,970(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/09 06:51 Currently) |
||||
| Catalog Page | Page 1596 | ||||
Replacement Items
|
|
| Parts & Accessories | |
|---|---|
| Related | EA560L-2 : (+) Hammerhead Screwdriver |