Item# : EA956BA-1
Description : Tool Wagon
Spec
| ※Caution ※ | 【The Product Must Be Assembled By User 】 |
Size | 671×456×884(H)mm |
|---|---|---|---|
| Drawer Inside Dim. | Small :569×397×75(H)mm×4 Pcs Big :569×397×154(H)mm×2 Pcs |
Load Capacity | 500kg(Each Drawer :36kg) |
| Weight | 51kg |
Material | Steel |
| Material of wheel | Polypropylene |
||
| Fleible castars (With stopper)×2 Fixed casters×2 |
|||
| Central locking system to lock all drawers with one key |
|||
| EVA mat with excellent durability on the top plate |
|||
| Slide rails with bearings for easy opening and closing | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 75,100 (Excluding tax)/¥ 82,610(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:58 (2026/11/23 11:46 Currently) |
||||
| Catalog Page | Page 0396 Page 1600 | ||||
Replacement Items
|
|
| Parts & Accessories | |
|---|---|
| Option | EA956BB-31 : Can Holder |
| Option | EA956BB-32 : Side table |
| Related | EA684AS-12 : Short Size Spanner (Combination) |
| Related | EA684AS-13 : Short Size Spanner (Combination) |