Product Detail

URL:

Item# : EA956BB-2

Description : Tool Wagon

This product is no longer available. Please refer to replacement item below.
Self-assembly product

Spec

※Caution ※ 【The Product Must Be Assembled By User 】
Size 677×459×1,000(H)mm
Drawer Inside Dim. Small :569×397×75(H)mm×1 pcs
Big :569×397×154(H)mm×4 Pcs
Load Capacity 650kg(Each Drawer :45kg)
Weight 72kg
Material Steel
Material of wheel Polypropylene
The Caster Stopper Is Wide And Easy To Step On, And Can Be Released With A Single Touch.
Levers Installed For The Drawers And Therefore Will Not Open While Being Transferred.
Fleible castars(With stopper)×2
Fixed casters×2
Safe design with curved corners to prevent injury
Handle shape that is easy to grasp
Central lock system that locks all drawers with one key
EVA mat with excellent durability on the top plate
Slide rails with bearings for easy opening and closing
Additional explanation
Catalog Price (JPY)

¥ 70,700 (Excluding tax)/¥ 77,770(Tax including)

Quantity of stock

Latest stock:0

(2026/04/07 02:07 Currently)

Update
Catalog Page

Replacement Items

EA683ZF-3
Web catalog image

Documents

Instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG