Item# : EA956BB-32
Description : Side table
Spec
| Size | 434×415×178(H)mm |
Load Capacity | 30kg |
|---|---|---|---|
| Weight | 4.3kg |
Material | Steel |
| EA956BA-1、BB-1、BB-2For |
|||
| Mounting hole size | Φ7x4 hole |
Side hole size | Φ5x4 hole |
| Accessories | Push-in type fixture x4, cushion seal x2 |
||
| It folds up when not in use so it does not get in the way. Comes with a cushion seal that acts as a cushioning material when folded. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,230 (Excluding tax)/¥ 6,853(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:28 (2026/11/23 11:54 Currently) |
||||
| Catalog Page | Page 1600 | ||||
| Parts & Accessories | |
|---|---|
| Main body | EA956BB-1 : Tool Wagon |
| Main body | EA956BA-1 : Tool Wagon |