Item# : EA956JW-1
Description : [Folding] Workbench
Spec
| Folding size | 680(W)x90(D)x840(H)mm |
Material | Frame :Aluminum Top Plate :Bamboo |
|---|---|---|---|
| As it is made of aluminum, durability is outstanding. | |||
| Because of the foldable type, it is also convenient for carrying. | |||
| ★ By inserting the (attached) clamps into the holes of the top board, various shapes of materials can be fixed. |
|||
| Size (WxDxH)mm | 680x550x840 |
Weight | 11.6kg |
| Load Capacity | 200kg | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 31,100 (Excluding tax)/¥ 34,210(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/05/23 08:55 Currently) |
||||
| Catalog Page | Page 1607 | ||||