Product Detail

URL:

Item# : EA956MV-33

Description : [Stainless Steel] Wagon

Spec

Steps Two steps
Size 750×450×840(H)mm
Weight 18kg
Material Stainless (SUS430)
Caster Dia 75mmUrethane Made In
Load Capacity 15kg/Step
Medicine-proof 、Superior In Rust Prevention And Durability.
Top Plate And The inside Shelf For Fall Prevention Frame Addapted
Swivel Caster 4 Pcs (Inside 2 Pcs With Stopper )
It is convenient for storing small items with a drawer.
By adopting φ75㎜ caster and standard equipment of double-sided handle,itis excellent in operabitity.
Both the top board and the middle shelf have a frame for preventing falling down.
The product is a finished product.
Additional explanation
Catalog Price (JPY)

¥ 59,400 (Excluding tax)/¥ 65,340(Tax including)

Quantity of stock

Latest stock:1

(2026/11/13 17:58 Currently)

Update
Catalog Page Page 1605