Product Detail

URL:

Item# : EA956VD-28

Description : Key Box (Resettable Dial Type)

Spec

Weight: -26: 3.0kg, -27: 4.3kg, -28: 6.5kg
Material-Steel
Four-digit dial system, number can be set.
Since emergency unlock key are supplied, the box can be unlocked even if a code number cannot be remember (2 pcs included).
Use dial lock, no need to carry key
Key hanger 100 pcs
Dim. (mm) 443 x 55 x 662(H)
Cannot be used outdoors
Additional explanation
Catalog Price (JPY)

¥ 35,900 (Excluding tax)/¥ 39,490(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 21:34 Currently)

Update
Catalog Page Page 2334
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Size
  1. PDF
Manufacturer’s instruction manual(Japanese)