Product Detail

URL:

Item# : EA957ST-3

Description : Tool Wagon (5-story)

This product is no longer available. Please refer to replacement item below.

Spec

Drawer Inside Dim. Small :530(W) x 350(D) x 60(H)mm x 4 Pcs
Big :530(W) x 350(D) x 80(H)mm x 1 Pc
Material Steel
Tool cabinet with casters which enable easy transfer
As rollers are adopted to all drawers, taking in and out are smooth.
Drawers are detachable, and interchanging the positions is possible, in accordance with the use application.
Size 677(W) x 443(D) x 597(H)mm
Weight 37.4kg
Load Capacity 300kg(Each Drawer :30)
Fleible castars (With stopper)×2
Fixed casters×2
Additional explanation
Catalog Price (JPY)

¥ 166,000 (Excluding tax)/¥ 182,600(Tax including)

Quantity of stock

Latest stock:0

(2025/07/08 12:37 Currently)

Update
Catalog Page Page 0378 Page 1655