Item# : EA957ST-4
Description : Tool Cabinet
Spec
Drawer inside dim. | Small :530×350×48(H)mm×4 pcs Big :530×350×68(H)mm×1 pc |
Material | Steel |
---|---|---|---|
[A]As rollers are adopted to all drawers taking in and out are smooth. | |||
[B][C]Drawers are detachable and switchable according to the usage |
|||
Possible to be on EA957ST-3 |
|||
Size | 677(W)×443(D)×463(H)mm |
Weight | 53.6kg |
Load capacity | 300kg(Each drawer :30kg) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 224,000 (Excluding tax)/¥ 246,400(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/16 02:54 Currently) |
Parts & Accessories | |
---|---|
Option | EA957ST-3 : Tool Wagon (5-story) |