Product Detail

URL:

Item# : EA961KC-21A

Description : Waterproof・Fireproof Safe

Spec

Inside Dim. 325(W)×216(D)×112(H)mm
Od. Size 391(W)×363(D)×168(H)mm
Weight 9.3kg
Volume 7.8L
Lock System Flat Key
Fire The performance UL30 minutes Fire Test Pass ,
ETLWater Proof Test Authorization ,
ULExplosion Test Pass ,
ETLDigital media Fire Test Authorization
A4size Receipt Possible
Accessories Key 2 Pcs ,Instruction Manual
Reassuring Waterproof Capability Which Is Maintained For 72 Hours
the Waterproof Capability Has Been Dramatically Improved From The Conventional 1-hour Waterproof Performance To 72 Hours Waterproof Performance.
Convenient to carry with handle
Additional explanation
Catalog Price (JPY)

¥ 28,400 (Excluding tax)/¥ 31,240(Tax including)

Quantity of stock

Latest stock:1

(2026/10/31 23:57 Currently)

Update
Catalog Page Page 1840 Page 2339
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)