Item# : EA961KC-22A
Description : Waterproof・Fireproof Safe
Spec
| Volume | 10.2L |
Size | Outside Dim :419×375×193mm Inside Dim :321×232×136mm |
|---|---|---|---|
| Weight | 10.9kg |
Lock System | Flat Key |
| Fireproof time | 30 minutes |
||
| Fireproof performance UL 30 minutes Fireproof Test Pass 、 ETL Water Proof Test Authorization 、 UL Explosion Test Pass 、 ETL Digital Media Fireproof Test Authorization 、 |
|||
| A4 size documents can be stored |
|||
| Accessories | Key 2 Pcs 、Instruction Manual |
||
| 72 hours waterproof of confidence. From the traditional one hour waterproof, it has been greatly performance UP to 72 hours waterproof. |
|||
| It has a tough fire resistance also be protected digital media, such as a weak CD/DVD in the heat. |
|||
| Material | High density polyethylene | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 37,500 (Excluding tax)/¥ 41,250(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/08 05:23 Currently) |
||||
| Catalog Page | Page 1840 Page 2339 | ||||