Product Detail

URL:

Item# : EA968A-114

Description : V Pulley (SP Pulley )(2 Groove )

This product is no longer available. Please refer to replacement item below.

Spec

2 groove
Material Cast iron
Applicable V belt B・BX(For general )
5V・5VX(Thin width V belt )
SP B(SP Belt )
Attachment and placing to shaft can be done by one hex wrench or socket wrench.
Safe and sure transmission
Bushing is separately sold
Size (mm) Datum Dia. :206
Outside dia. :213
Shape 10U
Additional explanation
Catalog Price (JPY)

¥ 20,500 (Excluding tax)/¥ 22,550(Tax including)

Quantity of stock

Latest stock:0

(2026/09/17 23:19 Currently)

Update
Relational Items
EA968A-109 [Two-Groove] V Pulley (SP Pulley /11U)
EA968A-110 [Two-Groove] V Pulley (SP Pulley /11U)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
How to use
  1. PDF
Others
  1. PDF
  2. PDF